Zoro Homepage

ST18 LED Light Bulb Filament 60-Watt Dimmable E26 With Switch Vintage Edison 3CCT, 4PK

  • Mfr # ST18-6.5D82750-4P

  • Zoro # G812379834


product price: $12.79
/pk 4, $3.20/ea

Key Features

Voltage
‎120V AC
Watts
6.5 W
Bulb Shape
Straight Tapered
Bulb Housing
Glass
Lumens
750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST18-6.5D82750-4P
Zoro #
G812379834
UPC #
845940014409
Country of Origin
China

Dimensions

Width
4.96 in
Bulb Dia.
2.32 in

Details

Item
LED Light Bulbs
Voltage
‎120V AC
Watts
6.5 W
Bulb Shape
Straight Tapered
Bulb Housing
Glass
Lumens
750
Bulb Primary Application
Table Lamp, Floor Lamp, Wall Light And Ceiling Light Fixtures
Light Color
Clear
Bulb Finish
Glass
Standards
UL, FCC
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor
Mounting Type
Screw-in

Description

4-pack ST18 3CCT 6.5-Watt 120-Volt LED Filament bulbs are perfect replacements for 60W incandescent bulbs, saving up to 90% on electricity bill of lighting. This bulb adopts a unique design for integrating a hidden CCT-select switch into a fully glass structured vintage Edison light bulb, which incorporates the versatility of 3CCT options2700K/3500K/5000K without detracting from the appeal of the original bulb aesthetics.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.