Energizer
Coin Cell, 2016, 3V, PK2
Mfr # 2016BP-2N
Zoro # G0460358
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2016
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.788 in
- Depth 0.059 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC LAMPS Dynamic Lamps XL-5200 Philips Uhp Lamp With Housing for Sony TV (XL-5200/P)
- EGO Chargeable Power Bank, 150 W, No Batteries (PAD1500)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- BATTERY CLERK AJC® ADT Brinks 12V 7Ah Alarm Battery (ADT-BRINKS)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- ENERGIZER Coin Cell, 2430, 3V (ECR2430BP)
- ENERGIZER ECR2025 3V Lithium Coin Cell Battery Replaces CR2025 (ECR2025)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- ENERGIZER Coin Cell, 1216, 3V (ECR1216BP)
- ENERGIZER Coin Cell, 2450, 3V (ECR2450BP)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- Energizer Coin & Button Batteries