This item is Discontinued.

Energizer HEADLAMP, LED, 200 LUMENS HDA32E

This item is Discontinued.

Energizer

HEADLAMP, LED, 200 LUMENS (Discontinued)

Mfr # HDA32E
Zoro # G923365191
UPC # 39800125149
Country of Origin China
Category Headlamps
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDA32E
Zoro #
G923365191
UPC #
39800125149
Country of Origin
China

Dimensions

Length
1 in
Width
5 in
Battery Size
AAA
Height
2 in

Details

Features
Comfortable, Adjustable Brightness, Durable, Dual LIght Mode, Lightweight, Pivot
Power Source
Battery
Item
Headlamp
Beam Distance
164.04 ft
Battery Burn Time
7 hr
LED Color
White
Number of Batteries
3
Includes
(3) AAA Batteries
Standards
ANSI/NEMA FL 1
Switch Type
Slide Switch
Lumens
100 lm
Body Color
Blue
Resistance Properties
Water Resistant, Impact Resistant
Lighting Technology
LED

Description

Comfortable, washable band with pivoting headlight, 2 modes, 50-meter beam & damage-resistant body, Up to 7 hours of runtime; AAA batteries included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.