Specialty Batteries, PK8
- Mfr # ELN1CR2-8
- Zoro # G023785523
product price:Â
$
50.45
/pk of 8, $6.31/ea
Key Features
Standards
ANSI
Terminal Type - Batteries
Button
Height
1.03 in
Max. Operating Temp.
140 Degrees F
Standard Battery Pack Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELN1CR2-8
- Zoro #
- G023785523
- UPC #
- 039800138835
- Country of Origin
- Indonesia
Dimensions
- Height
- 1.03 in
- Diameter
- 0.6 in
- Battery Size
- CR2
Details
- Item
- Disposable Battery
- Standards
- ANSI
- Terminal Type - Batteries
- Button
- Max. Operating Temp.
- 140 Degrees F
- Standard Battery Pack Size
- 8
- Voltage - Batteries
- 3V DC
- Product Type
- Battery
- Battery Cross-Reference
- CR15H270, CR17355, CR2, DLCR2, ELCR2, KCR2, PCCR2, PXCR2
- Standard Battery Series
- Industrial Lithium
- Capacity - Batteries
- 800 mAh
- Battery Chemistry
- Lithium
- Shelf Life
- 10 yr
- Min. Operating Temp.
- -40 Degrees F
Description
Disposable Battery, Battery Size CR2, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 8, Capacity - Batteries 800 mAh, Battery Cross-Reference CR15H270, CR17355, CR2, DLCR2, ELCR2, KCR2, PCCR2, PXCR2, Terminal Type - Batteries Button, Diameter 0.6 in, Height 1.03 in, Width Not Applicable, Depth Not Applicable, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -40 Degrees F, Standards ANSI, Package Quantity 8
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.