Shop ENERGY RELEASE
See all product information
Create Account
P010 12 oz Aerosol Multipurpose Penetrating Lubricant
- Mfr # ERPP010
- Zoro # G404153590
product price:Â
$
36.49
/ea
Key Features
Container Type
Aerosol Spray Can
Container Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERPP010
- Zoro #
- G404153590
- UPC #
- 786860120101
- Country of Origin
- China
- Item
- Penetrating Lubricant
- Container Type
- Aerosol Spray Can
- Container Capacity
- 12 oz
Description
Features
- Penetrates and free rusted parts and sticky mechanisms
- Treats metal and protects against oxidation and rust
- Displaces moisture
- Lubricates household items, automotive, sports and recreational equipment
- Contains Energy Release additive for friction reduction
- Capacity: 12 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.