Shop CHASE PRODUCTS
See all product information
Create Account
Champion Penetrating Oil and Demoisturant net 15 oz., 12PK
- Mfr # 5159
- Zoro # G314542729
product price:
$
120.99
/pk of 12, $10.08/ea
Free Shipping & Returns
Key Features
Container Capacity
15 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5159
- Zoro #
- G314542729
- UPC #
- -
- Country of Origin
- United States
- Item
- Penetrating Lubricant
- Container Capacity
- 15 oz
Description
- •Chase Products Champion Penetrating Oil and Demoisturant net 15 oz.. Case 12 cans.
- •Dissolves rust and hard scale
- •Loosens frozen and rusted parts
- •Displaces moisture
- •Prevents rust and corrosion
- •Lubricates
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.