Air Motors - Should be Hydraulic Pumps R
- Mfr # DC9812259SR
- Zoro # G423958527
product price:Â
$
3,273.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flange Mount
4-Bolt, Square
Shaft Dia.
24 mm
Max. RPM
3,600 RPM
Shaft Type
Keyed
Series
Z-Class
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC9812259SR
- Zoro #
- G423958527
- UPC #
- 662005448098
- Country of Origin
- China
- Flange Mount
- 4-Bolt, Square
- Max. RPM
- 3,600 RPM
- Shaft Type
- Keyed
- Series
- Z-Class
- Item
- Hydraulic Motor
- Continuous Torque
- 130.8 in-lb
Dimensions
- Shaft Dia.
- 24 mm
Description
Hydraulic Motor, Not Applicable Displacement, Continuous Torque 130.8 in-lb, Flange Mount 4-Bolt, Square, Not Applicable Port Size, Shaft Dia. 24 mm, Min. Oil Viscosity Not Applicable, Max. RPM 3,600 RPM, Pressure Rating Not Applicable, Shaft Type Keyed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.