Zoro Homepage

Air Pump, 1,920 psi, 415 cu in, 12.7 in

  • Mfr # WAP07008D

  • Zoro # G612923824


product price: $4,375.99
/ea
Free Shipping & Returns

Key Features

Features
Metal Reservoir
Displacement @ 100 psi
612 cu in/min
Operating Pressure - Maximum
1,920 psi
Air Intake Connection Type
NPT
Flow Rate - Maximum
612 cu in/min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAP07008D
Zoro #
G612923824
UPC #
0662005391387
Country of Origin
China

Dimensions

Overall Width
12.7 in
Air Intake Connection Size
1/4 in
Overall Height
13.2 in
Overall Length
16.6 in

Details

Item
Air Pump
Features
Metal Reservoir
Displacement @ 100 psi
612 cu in/min
Operating Pressure - Maximum
1,920 psi
Air Intake Connection Type
NPT
Flow Rate - Maximum
612 cu in/min
Sound Level - Maximum
75 dBA
Reservoir Capacity
415 cu in
Air Consumption - Maximum
24 scfm
Air Intake Pressure - Maximum
120 psi

Description

Air Pump, Reservoir Capacity 415 cu in, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 1,920 psi, Displacement @ 100 psi 612 cu in/min, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 75 dBA, Control Valve Type Not Applicable, Air Consumption - Maximum 24 scfm, Air Intake Connection Type NPT, Control Valve Function Not Applicable, Features Metal Reservoir

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.