Air Pump, 10.6 in, 3-Position, 4-Way, Tandem Center, 125 psi

  • Mfr # PAMG1402N

  • Zoro # G912648144


product price:  $1,928.00
/ea
Free Shipping & Returns

Key Features

Features
Pressure Relief Valve
Media Intake Connection Size
3/8 in
Reservoir Capacity
127 cu in
Overall Height
10.6 in
Overall Length
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAMG1402N
Zoro #
G912648144
UPC #
0662005118755
Country of Origin
United States

Dimensions

Media Intake Connection Size
3/8 in
Overall Height
10.6 in
Overall Length
12.6 in
Overall Width
6.5 in
Air Intake Connection Size
1/4 in

Details

Item
Air Pump
Features
Pressure Relief Valve
Reservoir Capacity
127 cu in
Flow Rate - Maximum
10 cu in/min
Air Intake Connection Type
NPTF
Control Valve Type
3-Position, 4-Way, Tandem Center
Displacement @ 100 psi
60 cu in/min
Air Intake Pressure - Maximum
125 psi
Treadle Design
Three Position
Displacement @ 5000 psi
24 cu in/min
Media Intake Connection Type
NPTF
Control Valve Function
Advance, Hold, Retract
Air Consumption - Maximum
12 scfm
Operating Pressure - Maximum
10,000 psi
Sound Level - Maximum
76 dBA

Description

Air Pump, Reservoir Capacity 127 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi 60 cu in/min, Displacement @ 5000 psi 24 cu in/min, Displacement @ 10,000 PSI 14 cu in/min, Sound Level - Maximum 76 dBA, Control Valve Type 3-Position, 4-Way, Tandem Center, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract, Features Pressure Relief Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.