Zoro Homepage

Air Pump, 120 psi, 162 cu in, NPTF

  • Mfr # PAM1041

  • Zoro # G512648100


product price: $5,632.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15.3 in
Air Intake Connection Type
NPTF
Air Consumption - Maximum
18 scfm
Reservoir Capacity
162 cu in
Control Valve Function
Advance, Hold, Retract
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAM1041
Zoro #
G512648100
UPC #
0662005100408
Country of Origin
United States

Dimensions

Overall Height
15.3 in
Overall Width
12.1 in
Overall Length
12.6 in
Air Intake Connection Size
1/4 in
Media Intake Connection Size
3/8 in

Details

Item
Air Pump
Air Intake Connection Type
NPTF
Air Consumption - Maximum
18 scfm
Reservoir Capacity
162 cu in
Control Valve Function
Advance, Hold, Retract
Flow Rate - Maximum
9 cu in/min
Treadle Design
Three Position
Air Intake Pressure - Maximum
120 psi
Media Intake Connection Type
NPTF
Operating Pressure - Maximum
10,000 psi
Sound Level - Maximum
87 dBA
Control Valve Type
3-Position, 4-Way

Description

Air Pump, Reservoir Capacity 162 cu in, Air Intake Pressure - Maximum 120 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 9 cu in/min, Sound Level - Maximum 87 dBA, Control Valve Type 3-Position, 4-Way, Air Consumption - Maximum 18 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract, Flow Rate - Maximum 9 cu in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.