Air Pump, Foot, Hand, 12.6 in, 60 cu in/min

  • Mfr # PATG5102NB

  • Zoro # G612648130


product price: $1,285.00
/ea
Free Shipping & Returns

Key Features

Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Overall Width
6.5 in
Displacement @ 5000 psi
10 cu in/min
Control Valve Function
Advance, Hold, Retract
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATG5102NB
Zoro #
G612648130
UPC #
0662005118816
Country of Origin
United States

Dimensions

Overall Width
6.5 in
Overall Length
12.6 in
Overall Height
8.3 in
Air Intake Connection Size
1/4 in

Details

Item
Air Pump
Actuation Type
Foot, Hand
Features
Pressure Relief Valve
Displacement @ 5000 psi
10 cu in/min
Control Valve Function
Advance, Hold, Retract
Air Consumption - Maximum
12 scfm
Flow Rate - Maximum
10 cu in/min
Treadle Design
Three Position
Reservoir Capacity
116 cu in
Air Intake Pressure - Maximum
125 psi
Sound Level - Maximum
75 dBA
Control Valve Type
3-Position, 3-Way
Operating Pressure - Maximum
5,000 psi
Displacement @ No Load
60 cu in/min

Description

Air Pump, Reservoir Capacity 116 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 5,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi 10 cu in/min, Displacement @ 10,000 PSI Not Applicable, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Foot, Hand, Air Consumption - Maximum 12 scfm, Control Valve Function Advance, Hold, Retract, Displacement @ No Load 60 cu in/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.