Zoro Homepage

Air Pump, Pendant, 7.9 in, 3-Position, 3-Way

  • Mfr # PARG1105N

  • Zoro # G712648085


product price: $2,399.99
/ea
Free Shipping & Returns

Key Features

Actuation Type
Pendant
Features
Pressure Relief Valve
Treadle Design
Three Position
Air Intake Connection Type
NPTF
Media Intake Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PARG1105N
Zoro #
G712648085
UPC #
0662005118946
Country of Origin
United States

Dimensions

Media Intake Connection Size
1/4 in
Overall Height
7.9 in
Overall Width
7.9 in
Air Intake Connection Size
1/4 in
Overall Length
15.6 in

Details

Item
Air Pump
Actuation Type
Pendant
Features
Pressure Relief Valve
Treadle Design
Three Position
Air Intake Connection Type
NPTF
Sound Level - Maximum
75 dBA
Reservoir Capacity
230 cu in
Air Consumption - Maximum
12 scfm
Media Intake Connection Type
NPTF
Flow Rate - Maximum
10 cu in/min
Control Valve Function
Advance, Hold, Retract
Control Valve Type
3-Position, 3-Way
Operating Pressure - Maximum
10,000 psi
Air Intake Pressure - Maximum
125 psi

Description

Air Pump, Reservoir Capacity 230 cu in, Air Intake Pressure - Maximum 125 psi, Air Intake Connection Size 1/4 in, Operating Pressure - Maximum 10,000 psi, Displacement @ 100 psi Not Applicable, Displacement @ 5000 psi Not Applicable, Displacement @ 10,000 PSI 10 cu in/min, Sound Level - Maximum 75 dBA, Control Valve Type 3-Position, 3-Way, Actuation Type Pendant, Air Consumption - Maximum 12 scfm, Air Intake Connection Type NPTF, Control Valve Function Advance, Hold, Retract

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.