Zoro Homepage

ALUMINUM CYLINDER 100T 250MM STROKE

  • Mfr # RAC10010

  • Zoro # G712655687


product price: $8,962.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Lightweight
Single Acting/Double Acting
Single Acting
Plunger Dia.
4.33 in
Outside Dia.
7.09 in
Weight
58.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC10010
Zoro #
G712655687
UPC #
0662005378975
Country of Origin
India

Dimensions

Plunger Dia.
4.33 in
Outside Dia.
7.09 in
Plunger Thread Size
5.0-8 UNC- 2B
Stroke Length
9 27/32 in
Extended Height
26.43 in
Retracted Height
16.58 in
Base Mounting Thread Size
M10
Base Bolt Circle Dia.
5.91 in
Bore Dia.
5.32 in
Nominal Stroke Length
9 13/16 in

Details

Item
Cylinder
Cylinder Type
Lightweight
Single Acting/Double Acting
Single Acting
Weight
58.4 lb
Max. Pressure
10,000 psi
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handle
Max. Push Capacity
110.9 ton
Effective Push Area
22.19 sq in
Nominal Capacity
100 ton
Oil Capacity Push
218.35 cu in

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 110.9 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 218.35 cu in, Retracted Height 16.58 in, Extended Height 26.43 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size 5.0-8 UNC- 2B, Base Bolt Circle Dia. 5.91 in, Base Mounting Thread Size M10, Center Hole Dia. Not Applicable, Weight 58.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.