Zoro Homepage

ALUMINUM CYLINDER 100T 50MM STROKE

  • Mfr # RAC1002

  • Zoro # G412655697


product price: $4,224.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7.09 in
Weight
38.1 lb
Extended Height
10.68 in
Includes
Coupler, Dust Cap, Handle
Plunger Thread Size
5.0-8 UNC- 2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC1002
Zoro #
G412655697
UPC #
0662005159864
Country of Origin
India

Dimensions

Outside Dia.
7.09 in
Extended Height
10.68 in
Plunger Thread Size
5.0-8 UNC- 2B
Plunger Dia.
4.33 in
Retracted Height
8.71 in
Stroke Length
1 31/32 in
Base Bolt Circle Dia.
5.91 in
Bore Dia.
5.32 in
Base Mounting Thread Size
M10
Nominal Stroke Length
2 in

Details

Weight
38.1 lb
Includes
Coupler, Dust Cap, Handle
Cylinder Type
Lightweight
Body Material
Aluminum
Max. Pressure
10,000 psi
Item
Cylinder
Single Acting/Double Acting
Single Acting
Oil Capacity Push
43.71 cu in
Max. Push Capacity
110.9 ton
Effective Push Area
22.19 sq in
Nominal Capacity
100 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 110.9 ton, Stroke Length 1 31/32 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 43.71 cu in, Retracted Height 8.71 in, Extended Height 10.68 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Plunger Thread Size 5.0-8 UNC- 2B, Base Bolt Circle Dia. 5.91 in, Base Mounting Thread Size M10, Center Hole Dia. Not Applicable, Weight 38.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.