Zoro Homepage

ALUMINUM CYLINDER 30T 250MM STROKE

  • Mfr # RAC3010

  • Zoro # G412655727


product price: $3,011.99
/ea
Free Shipping & Returns

Key Features

Weight
16.1 lb
Body Material
Aluminum
Extended Height
24.85 in
Includes
Coupler, Dust Cap, Handle
Plunger Dia.
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC3010
Zoro #
G412655727
UPC #
0662005378951
Country of Origin
India

Dimensions

Extended Height
24.85 in
Plunger Dia.
2.36 in
Retracted Height
15.01 in
Stroke Length
9 27/32 in
Plunger Thread Size
2.0-8 UNC- 2B
Outside Dia.
3.94 in
Base Bolt Circle Dia.
3.15 in
Bore Dia.
2.95 in
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6

Details

Weight
16.1 lb
Body Material
Aluminum
Item
Cylinder
Includes
Coupler, Dust Cap, Handle
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Cylinder Type
Lightweight
Nominal Capacity
30 ton
Oil Capacity Push
67.4 cu in
Effective Push Area
6.85 sq in
Max. Push Capacity
34.2 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 34.2 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 67.4 cu in, Retracted Height 15.01 in, Extended Height 24.85 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Plunger Thread Size 2.0-8 UNC- 2B, Base Bolt Circle Dia. 3.15 in, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 16.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.