Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALUMINUM CYLINDER 50 TON 250 MM STROKE

  • Mfr # RAC5010

  • Zoro # G212655668


product price: $4,047.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Cylinder Type
Lightweight
Outside Dia.
5.12 in
Plunger Dia.
3.15 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC5010
Zoro #
G212655668
UPC #
0662005378968
Country of Origin
India

Dimensions

Outside Dia.
5.12 in
Plunger Dia.
3.15 in
Plunger Thread Size
3.0-8 UNC- 2B
Stroke Length
9 27/32 in
Extended Height
25.05 in
Retracted Height
15.21 in
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6
Base Bolt Circle Dia.
4.33 in
Bore Dia.
3.74 in

Details

Body Material
Aluminum
Cylinder Type
Lightweight
Max. Pressure
10,000 psi
Weight
30.2 lb
Single Acting/Double Acting
Single Acting
Includes
Coupler, Dust Cap, Handle
Item
Cylinder
Nominal Capacity
50 ton
Effective Push Area
10.99 sq in
Oil Capacity Push
108.14 cu in
Max. Push Capacity
54.9 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 54.9 ton, Stroke Length 9 27/32 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 108.14 cu in, Retracted Height 15.21 in, Extended Height 25.05 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size 3.0-8 UNC- 2B, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 30.2 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.