Zoro Homepage

ALUMINUM CYLINDER 50T 200MM STROKE

  • Mfr # RAC508

  • Zoro # G312655698


product price: $3,396.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
13.24 in
Extended Height
21.11 in
Includes
Coupler, Dust Cap, Handle
Cylinder Type
Lightweight
Outside Dia.
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC508
Zoro #
G312655698
UPC #
0662005159949
Country of Origin
India

Dimensions

Retracted Height
13.24 in
Extended Height
21.11 in
Outside Dia.
5.12 in
Plunger Dia.
3.15 in
Plunger Thread Size
3.0-8 UNC- 2B
Stroke Length
7 7/8 in
Bore Dia.
3.74 in
Base Mounting Thread Size
M6
Nominal Stroke Length
7 7/8 in
Base Bolt Circle Dia.
4.33 in

Details

Includes
Coupler, Dust Cap, Handle
Cylinder Type
Lightweight
Body Material
Aluminum
Item
Cylinder
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Weight
27.3 lb
Oil Capacity Push
86.49 cu in
Effective Push Area
10.99 sq in
Nominal Capacity
50 ton
Max. Push Capacity
54.9 ton

Description

Cylinder, Single Acting, Lightweight, Aluminum, Nominal Capacity 50 ton, Max. Push Capacity 54.9 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 10.99 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 86.49 cu in, Retracted Height 13.24 in, Extended Height 21.11 in, Outside Dia. 5.12 in, Plunger Dia. 3.15 in, Plunger Thread Size 3.0-8 UNC- 2B, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. Not Applicable, Weight 27.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.