Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH1004

  • Zoro # G012655745


product price: $11,815.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
12.8 in
Max. Pressure
10,000 psi
Stroke Length
3 15/16 in
Outside Dia.
9.84 in
Center Hole Dia.
3.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH1004
Zoro #
G012655745
UPC #
0662005379064
Country of Origin
India

Dimensions

Retracted Height
12.8 in
Stroke Length
3 15/16 in
Outside Dia.
9.84 in
Center Hole Dia.
3.11 in
Plunger Dia.
5.71 in
Extended Height
16.74 in
Base Bolt Circle Dia.
8.66 in
Nominal Stroke Length
3 15/16 in
Base Mounting Thread Size
M10

Details

Max. Pressure
10,000 psi
Item
Hollow Cylinder
Single Acting/Double Acting
Single Acting
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Body Material
Aluminum
Max. Push Capacity
127.5 ton
Oil Capacity Push
100.43 cu in
Effective Push Area
25.51 sq in
Nominal Capacity
127.5 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 127.5 ton, Max. Push Capacity 127.5 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 3 15/16 in, Effective Push Area 25.51 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 100.43 cu in, Retracted Height 12.8 in, Extended Height 16.74 in, Outside Dia. 9.84 in, Plunger Dia. 5.71 in, Base Bolt Circle Dia. 8.66 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.