Zoro Homepage

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH1508

  • Zoro # G412655758


product price: $20,296.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Includes
Coupler, Dust Cap, Handles
Retracted Height
19.69 in
Single Acting/Double Acting
Single Acting
Stroke Length
7 7/8 in
Cylinder Type
Hollow Plunger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH1508
Zoro #
G412655758
UPC #
0662005379125
Country of Origin
India

Dimensions

Retracted Height
19.69 in
Stroke Length
7 7/8 in
Extended Height
27.57 in
Outside Dia.
10.83 in
Plunger Dia.
5.91 in
Center Hole Dia.
3.11 in
Base Bolt Circle Dia.
9.65 in
Base Mounting Thread Size
M10
Nominal Stroke Length
7 7/8 in

Details

Includes
Coupler, Dust Cap, Handles
Item
Hollow Cylinder
Single Acting/Double Acting
Single Acting
Cylinder Type
Hollow Plunger
Max. Pressure
10,000 psi
Body Material
Aluminum
Max. Push Capacity
175 ton
Effective Push Area
35 sq in
Nominal Capacity
175 ton
Oil Capacity Push
275.62 cu in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 175 ton, Max. Push Capacity 175 ton, Stroke Length 7 7/8 in, Nominal Stroke Length 7 7/8 in, Effective Push Area 35 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 275.62 cu in, Retracted Height 19.69 in, Extended Height 27.57 in, Outside Dia. 10.83 in, Plunger Dia. 5.91 in, Base Bolt Circle Dia. 9.65 in, Base Mounting Thread Size M10, Center Hole Dia. 3.11 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.