Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH304

  • Zoro # G412655772


product price: $3,871.99
/ea
Free Shipping & Returns

Key Features

Center Hole Dia.
1.34 in
Extended Height
14.46 in
Max. Pressure
10,000 psi
Single Acting/Double Acting
Single Acting
Retracted Height
10.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH304
Zoro #
G412655772
UPC #
0662005379033
Country of Origin
India

Dimensions

Center Hole Dia.
1.34 in
Extended Height
14.46 in
Retracted Height
10.52 in
Plunger Dia.
2.76 in
Outside Dia.
5.12 in
Stroke Length
3 15/16 in
Base Mounting Thread Size
M6
Nominal Stroke Length
3 15/16 in
Base Bolt Circle Dia.
4.33 in

Details

Max. Pressure
10,000 psi
Item
Hollow Cylinder
Single Acting/Double Acting
Single Acting
Body Material
Aluminum
Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Max. Push Capacity
39.6 ton
Nominal Capacity
39.6 ton
Oil Capacity Push
31.18 cu in
Effective Push Area
7.92 sq in

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 39.6 ton, Max. Push Capacity 39.6 ton, Stroke Length 3 15/16 in, Nominal Stroke Length 3 15/16 in, Effective Push Area 7.92 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 31.18 cu in, Retracted Height 10.52 in, Extended Height 14.46 in, Outside Dia. 5.12 in, Plunger Dia. 2.76 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.