Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hollow Plunger Cylinder

  • Mfr # RACH6010

  • Zoro # G212655781


product price: $9,031.99
/ea
Free Shipping & Returns

Key Features

Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Extended Height
29.93 in
Plunger Dia.
3.94 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACH6010
Zoro #
G212655781
UPC #
0662005379057
Country of Origin
India

Dimensions

Extended Height
29.93 in
Plunger Dia.
3.94 in
Center Hole Dia.
2.13 in
Outside Dia.
7.09 in
Stroke Length
9 13/16 in
Retracted Height
20.09 in
Base Bolt Circle Dia.
6.3 in
Nominal Stroke Length
9 13/16 in
Base Mounting Thread Size
M6

Details

Includes
Coupler, Dust Cap, Handles
Cylinder Type
Hollow Plunger
Item
Hollow Cylinder
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Max. Push Capacity
65.6 ton
Effective Push Area
13.13 sq in
Oil Capacity Push
129.21 cu in
Nominal Capacity
65.6 ton

Description

Hollow Cylinder, Single Acting, Hollow Plunger, Aluminum, Nominal Capacity 65.6 ton, Max. Push Capacity 65.6 ton, Stroke Length 9 13/16 in, Nominal Stroke Length 9 13/16 in, Effective Push Area 13.13 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 129.21 cu in, Retracted Height 20.09 in, Extended Height 29.93 in, Outside Dia. 7.09 in, Plunger Dia. 3.94 in, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in, Includes Coupler, Dust Cap, Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.