Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Reel Jack, 10 Ton, 14" Stroke

  • Mfr # CR321B

  • Zoro # G416572693


product price: $3,167.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
20 ton
Number of Hooks
5
Extended Height
48.5 in
Base Width
30.37 in
Top Hooks Capacity
20 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR321B
Zoro #
G416572693
UPC #
812761021244
Country of Origin
China

Dimensions

Extended Height
48.5 in
Base Width
30.37 in
Retracted Height
34 1/2 in
Maximum Height
48.5 in
Minimum Height
34.5 in

Details

Load Capacity
20 ton
Number of Hooks
5
Top Hooks Capacity
20 ton
Lifting Actuator
Lever
Power Source
Mechanical
Side Hooks Capacity
10 ton
Handle Effort per Ton (lbs)
48 lb
Jack Type
Reel Jack
Stroke
14 in
Item
Reel Jack
Weight
125 lb
Material
Alloy Steel

Description

Assembly,Reel Jack,10 Ton,14" Stroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.