Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB180502

  • Zoro # G315488941


product price: $2,294.99
/ea
Free Shipping & Returns

Key Features

Oil Capacity
9.34 cu in
Plunger Dia.
0.47 in
Max. Pressure
5,000 psi
Single Acting/Double Acting
Double Acting
Extended Height
7.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB180502
Zoro #
G315488941
UPC #
0662005104406
Country of Origin
United States

Dimensions

Plunger Dia.
0.47 in
Extended Height
7.28 in
Stroke Length
1 97/100 in
Center Hole Dia.
30 mm
Plunger Thread Size
M30x3.5
Retracted Height
5.31 in

Details

Oil Capacity
9.34 cu in
Max. Pressure
5,000 psi
Single Acting/Double Acting
Double Acting
Effective Area
4.74 sq in (Retract); 7.8 sq in (Advance)
Cylinder Type
Block Hydraulic Cylinder
Item
Block Hydraulic Cylinder
Body Material
Steel
Operating Pressure
5,000 psi
Capacity @ Operating Pressure
38,900 lbf
Nominal Capacity
38,900 lbf
Cylinder Orientation
Horizontal, Vertical

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 38,900 lbf, Stroke Length 1 97/100 in, Effective Area 4.74 sq in (Retract); 7.8 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 9.34 cu in, Retracted Height 5.31 in, Extended Height 7.28 in, Capacity @ Operating Pressure 38,900 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.47 in, Plunger Thread Size M30x3.5, Center Hole Dia. 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.