Zoro Homepage

Block hydraulic cylinder

  • Mfr # CDB280562

  • Zoro # G715488978


product price: $3,798.99
/ea
Free Shipping & Returns

Key Features

Extended Height
8.19 in
Body Material
Steel
Max. Pressure
5,000 psi
Effective Area
12.17 sq in (Advance); 7.33 sq in (Retract)
Retracted Height
5.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB280562
Zoro #
G715488978
UPC #
0662005104437
Country of Origin
United States

Dimensions

Extended Height
8.19 in
Retracted Height
5.98 in
Center Hole Dia.
30 mm
Stroke Length
2 1/5 in
Plunger Thread Size
M30x3.5
Plunger Dia.
0.7 in

Details

Item
Block Hydraulic Cylinder
Body Material
Steel
Max. Pressure
5,000 psi
Effective Area
12.17 sq in (Advance); 7.33 sq in (Retract)
Cylinder Type
Block Hydraulic Cylinder
Oil Capacity
16.18 cu in
Single Acting/Double Acting
Double Acting
Operating Pressure
5,000 psi
Capacity @ Operating Pressure
60,850 lbf
Cylinder Orientation
Horizontal, Vertical
Nominal Capacity
60,850 lbf

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 60,850 lbf, Stroke Length 2 1/5 in, Effective Area 12.17 sq in (Advance); 7.33 sq in (Retract), Max. Pressure 5,000 psi, Oil Capacity 16.18 cu in, Retracted Height 5.98 in, Extended Height 8.19 in, Capacity @ Operating Pressure 60,850 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.7 in, Plunger Thread Size M30x3.5, Center Hole Dia. 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.