Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB40252

  • Zoro # G215488973


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
3.15 in
Single Acting/Double Acting
Double Acting
Extended Height
4.13 in
Body Material
Steel
Effective Area
0.98 sq in (Retract); 1.95 sq in (Advance)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB40252
Zoro #
G215488973
UPC #
0662005104444
Country of Origin
United States

Dimensions

Retracted Height
3.15 in
Extended Height
4.13 in
Plunger Dia.
0.37 in
Center Hole Dia.
16 mm
Stroke Length
49/50 in
Plunger Thread Size
M16x2

Details

Single Acting/Double Acting
Double Acting
Item
Block Hydraulic Cylinder
Body Material
Steel
Effective Area
0.98 sq in (Retract); 1.95 sq in (Advance)
Cylinder Type
Block Hydraulic Cylinder
Max. Pressure
5,000 psi
Oil Capacity
0.96 cu in
Operating Pressure
5,000 psi
Nominal Capacity
9,750 lbf
Cylinder Orientation
Horizontal, Vertical
Capacity @ Operating Pressure
9,750 lbf

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 9,750 lbf, Stroke Length 49/50 in, Effective Area 0.98 sq in (Retract); 1.95 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 0.96 cu in, Retracted Height 3.15 in, Extended Height 4.13 in, Capacity @ Operating Pressure 9,750 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.37 in, Plunger Thread Size M16x2, Center Hole Dia. 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.