Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block hydraulic cylinder

  • Mfr # CDB70502

  • Zoro # G715488985


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Plunger Dia.
0.54 in
Effective Area
1.8 sq in (Retract); 3.04 sq in (Advance)
Body Material
Steel
Center Hole Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDB70502
Zoro #
G715488985
UPC #
0662005104475
Country of Origin
United States

Dimensions

Plunger Dia.
0.54 in
Center Hole Dia.
20 mm
Plunger Thread Size
M20x2.5
Retracted Height
4.65 in
Stroke Length
1 97/100 in
Extended Height
6.61 in

Details

Max. Pressure
5,000 psi
Item
Block Hydraulic Cylinder
Effective Area
1.8 sq in (Retract); 3.04 sq in (Advance)
Body Material
Steel
Single Acting/Double Acting
Double Acting
Cylinder Type
Block Hydraulic Cylinder
Oil Capacity
3.54 cu in
Capacity @ Operating Pressure
15,200 lbf
Nominal Capacity
15,200 lbf
Cylinder Orientation
Horizontal, Vertical
Operating Pressure
5,000 psi

Description

Block Hydraulic Cylinder, Double Acting, Block Hydraulic Cylinder, Steel, Nominal Capacity 15,200 lbf, Stroke Length 1 97/100 in, Effective Area 1.8 sq in (Retract); 3.04 sq in (Advance), Max. Pressure 5,000 psi, Oil Capacity 3.54 cu in, Retracted Height 4.65 in, Extended Height 6.61 in, Capacity @ Operating Pressure 15,200 lbf, Operating Pressure 5,000 psi, Plunger Dia. 0.54 in, Plunger Thread Size M20x2.5, Center Hole Dia. 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.