Enerpac
BZ12385, Sweep Bending Shoe, 4 in Pipe
Mfr # BZ12385
Zoro # G2887985
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bend Radius (In.) 17.75
- Size 2 in
- For Use With 25TU94, 25TU95, Mfr. No. 25TU93
- Measuring Width (In.) 5.63
- Maximum Compatible Pipe Size 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Modular Pass-Thrgh Crimping Tool for CAT (UC-4569)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- RIDGID Hydraulic Pipe Bender, Manual, 7 Shoes, 3/8 to 2 in Size Range 1-25/32 to 7-7/8 in Bend Radius (HB382)
- GARDNER BENDER Hydraulic Pipe Bender, 8 Shoes, 1/2 to 2 in Size Range 3-5/16 to 9-1/2 in Bend Radius (B316S)
- GREENLEE Pump, Hyd Power 980 (980)
- Enerpac Benders