Zoro Homepage

Check valve

  • Mfr # V42

  • Zoro # G815488991


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Reverse Free Flow
Reverse Free Flow
Overall Length
2.88 in
Series
V
Valve Type
Check, Pilot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V42
Zoro #
G815488991
UPC #
0662005108251
Country of Origin
United States

Dimensions

Overall Length
2.88 in
Overall Height
2.63 in
Overall Width
1.5 in
Inlet Connection Size
3/8"-18
Port-to-Port Length
2.88 in
Outlet Connection Size
3/8 in

Details

Body Material
Steel
Reverse Free Flow
Reverse Free Flow
Series
V
Valve Type
Check, Pilot
Item
Check Valve
Inlet Connection Gender
Female
Port Connections
Inlet, Outlet, Pilot
Flow Rate - Maximum
10 gpm
Pressure - Maximum
10,000 psi
Valve Control
Pressure Regulation
For Media
Oil
Operating Temperature - Maximum
120 Degrees F
Flow Rate - Minimum
10 gpm
Operating Temperature - Minimum
-20 Degrees F
Inlet Connection Type
NPT
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure
Outlet Connection Type
NPT
Mounting
Inline

Description

Check Valve, Pressure - Maximum 10,000 psi, Body Material Steel, Valve Type Check, Pilot, Port-to-Port Length 2.88 in, Control Direction One-Way with Reverse Flow, Mounting Inline, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 10 gpm, Inlet Connection Type NPT, Inlet Connection Gender Female, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Outlet Connection Type NPT, Actuation Mechanism Pressure, Flow Rate - Minimum 10 gpm, For Media Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.