
Class 10.9, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L
Mfr # CBE515028-1E
Zoro # G807866394
product price: $9.15
/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
10 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBE515028-1E
Zoro #
G807866394
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M5-0.80
Fastener Length
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
ENERPAC SCREWBHCS, HEX, M5X08 X 10, 109, ZINC CBE5150281E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.