Climbing Hydraulic Ram, Steel, 710 lb
- Mfr # BLS1506
- Zoro # G422784783
product price:Â
$
17,093.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Plate Width
19.69 in
Includes
CR400 Coupler, Dustcap
Oil Capacity Push
188.56 cu in
Max. Pressure
10,000 psi
Plunger Dia.
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLS1506
- Zoro #
- G422784783
- UPC #
- 662005388127
- Country of Origin
- Netherlands
- Includes
- CR400 Coupler, Dustcap
- Oil Capacity Push
- 188.56 cu in
- Max. Pressure
- 10,000 psi
- Cylinder Type
- Climbing Jack
- Nominal Capacity
- 150 ton
- Oil Capacity Pull
- 90.8 cu in
- Single Acting/Double Acting
- Double Acting
- Max. Pull Capacity
- 74 ton
- Effective Pull Area
- 14.79 sq in
- Effective Push Area
- 30.71 sq in
- Max. Push Capacity
- 154 ton
- Weight
- 710 lb
- Body Material
- Steel
- Maximum Tilt Angle
- 5 Degrees
- Item
- Climbing Hydraulic Ram
Dimensions
- Base Plate Width
- 19.69 in
- Plunger Dia.
- 8 in
- Saddle Width
- 5.12 in
- Stroke Length
- 5 15/16 in
- Bore Dia.
- 8 in
- Retracted Height
- 18.58 in
- Base Plate Length
- 18.7 in
- Extended Height
- 24.57 in
- Nominal Stroke Length
- 6 in
Description
Standard Hydraulic Rams
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.