Zoro Homepage

CULP50, 61.8 ton Capacity, 0.24 in Stroke, Ultra Flat Hydraulic Cylinder with Stop-Ring

  • Mfr # CULP50

  • Zoro # G5517593


product price: $1,412.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Low Profile
Outside Dia.
5.51 in
Series
CULP
Finish
Nitride
Bore Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CULP50
Zoro #
G5517593
UPC #
662005394975
Country of Origin
Spain

Dimensions

Outside Dia.
5.51 in
Bore Dia.
3.94 in
Extended Height
2 in
Nominal Stroke Length
1/4 in
Retracted Height
1.75 in
Stroke Length
1/4 in

Details

Cylinder Type
Low Profile
Series
CULP
Finish
Nitride
Effective Area
12.17 sq in
Body Material
Steel
Weight
11.9 lb
Nominal Capacity
50 ton
Effective Push Area
12.17 sq in
Weight Capacity
50 tons
Single Acting/Double Acting
Single Acting
Oil Capacity Push
2.88 cu in
Oil Capacity
47.1 cu. cm.
Item
Hydraulic Ram
Max. Pressure
10,150 psi

Description

Hydraulic Ram, Single Acting, Low Profile, Steel, Nominal Capacity 50 ton, Stroke Length 1/4 in, Nominal Stroke Length 1/4 in, Effective Push Area 12.17 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 2.88 cu in, Retracted Height 1.75 in, Extended Height 2 in, Outside Dia. 5.51 in, Weight 11.9 lb, Series CULP, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.