Cutter
- Mfr # EWCE55B
- Zoro # G516572630
product price:Â
$
10,576.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
10.4 in
Handle Type
Curved
Maximum Cutting Capacity - Cable
2.17 in
Voltage
120 V
Overall Height
24.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EWCE55B
- Zoro #
- G516572630
- UPC #
- 662005398317
- Country of Origin
- Italy
Dimensions
- Overall Length
- 10.4 in
- Overall Height
- 24.7 in
- Overall Width
- 7.2 in
Details
- Item
- Cable and Rope Cutter
- Handle Type
- Curved
- Maximum Cutting Capacity - Cable
- 2.17 in
- Voltage
- 120 V
- Includes
- None
- Jaw Capacity
- 2.17 in
- Cutting Force
- 38.2 ton
- Power Source
- Corded
- Maximum Hardness
- HRC 48
- Operating Pressure - Maximum
- 10,000 psi
- Tool Series
- EWCE Series
- Cutting Capacities
- 1.65 in Rope, 2.17 in Cable
- Maximum Cutting Capacity - Wire Rope
- 1.65 in
Description
Cutter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.