Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CYL 9 T D/A PRODN

  • Mfr # BRD96

  • Zoro # G712655755


product price: $2,386.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
38.1 mm
Stroke Length
155 mm
Max. Pressure
10,152.6 psi
Collar Thread Size
M56 x 2
Cylinder Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRD96
Zoro #
G712655755
UPC #
0662005115631
Country of Origin
China

Dimensions

Bore Dia.
38.1 mm
Stroke Length
155 mm
Collar Thread Size
M56 x 2
Plunger Thread Size
M22 x 1.5
Outside Dia.
63.5 mm
Plunger Dia.
25.4 mm
Extended Height
505 mm
Retracted Height
350 mm
Nominal Stroke Length
155 mm
Base Mounting Thread Size
M30 x 1.5

Details

Item
Cylinder
Max. Pressure
10,152.6 psi
Cylinder Type
General Purpose
Weight
5.6 kg
Body Material
Steel
Single Acting/Double Acting
Double Acting
Max. Push Capacity
8.158 ton
Oil Capacity Push
10.8 cu in
Nominal Capacity
10 ton
Effective Push Area
11.4 sq cm

Description

Cylinder, Double Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 8.158 ton, Stroke Length 155 mm, Nominal Stroke Length 155 mm, Effective Push Area 11.4 sq cm, Max. Pressure 10,152.6 psi, Oil Capacity Push 10.8 cu in, Retracted Height 350 mm, Extended Height 505 mm, Outside Dia. 63.5 mm, Plunger Dia. 25.4 mm, Plunger Thread Size M22 x 1.5, Collar Thread Size M56 x 2, Base Mounting Thread Size M30 x 1.5, Center Hole Dia. Not Applicable, Weight 5.6 kg, Bore Dia. 38.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.