Zoro Homepage

CYL DA 1000 TON 150 MM

  • Mfr # HCR10006

  • Zoro # G312655711


product price: $61,367.99
/ea
Item requires special delivery charges. A $680.00 per item surcharge will be applied.

Key Features

Bore Dia.
17.32 in
Stroke Length
5 29/32 in
Max. Pressure
10,150 psi
Collar Thread Size
M570 x 5
Weight
2,205 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR10006
Zoro #
G312655711
UPC #
0662005393497
Country of Origin
Netherlands

Dimensions

Bore Dia.
17.32 in
Stroke Length
5 29/32 in
Collar Thread Size
M570 x 5
Extended Height
27.24 in
Outside Dia.
22.44 in
Plunger Dia.
13.39 in
Retracted Height
21.34 in
Base Bolt Circle Dia.
500 mm
Nominal Stroke Length
5 15/16 in
Base Mounting Thread Size
M24 x 3

Details

Item
Cylinder
Max. Pressure
10,150 psi
Weight
2,205 lb
Cylinder Type
High Tonnage
Single Acting/Double Acting
Double Acting
Body Material
Steel
Max. Push Capacity
1,196 ton
Oil Capacity Push
1,391.83 cu in
Nominal Capacity
1,000 ton
Effective Push Area
235.68 sq in

Description

Cylinder, Double Acting, High Tonnage, Steel, Nominal Capacity 1,000 ton, Max. Push Capacity 1,196 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 235.68 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,391.83 cu in, Retracted Height 21.34 in, Extended Height 27.24 in, Outside Dia. 22.44 in, Plunger Dia. 13.39 in, Plunger Thread Size Not Applicable, Collar Thread Size M570 x 5, Base Bolt Circle Dia. 500 mm, Base Mounting Thread Size M24 x 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.