Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder, 30 tons, 5-29/32in. Stroke L

  • Mfr # RAC306

  • Zoro # G0889953


product price: $2,534.99
/ea
Free Shipping & Returns

Key Features

Retracted Height
11.06 in
Outside Dia.
3.94 in
Plunger Dia.
2.36 in
Cylinder Type
Lightweight
Includes
Coupler, Dust Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAC306
Zoro #
G0889953
UPC #
662005125753
Country of Origin
India

Dimensions

Retracted Height
11.06 in
Outside Dia.
3.94 in
Plunger Dia.
2.36 in
Bolt Circle Dia.
3.15"
Thread Size
M6
Stroke Length
5 7/8 in
Center Hole Dia.
2 61/64 in
Extended Height
16.97 in
Base Bolt Circle Dia.
3.15 in
Nominal Stroke Length
6 in

Details

Cylinder Type
Lightweight
Includes
Coupler, Dust Cap
Oil Capacity
40.45 cu. in.
Item
Hydraulic Ram
Max. Pressure
10,000 psi
Effective Area
6.85 sq. in.
Weight Capacity
30 tons
Single Acting/Double Acting
Single Acting
Handle
No
Body Material
Aluminum
Oil Capacity Push
40.48 cu in
Series
RAC
Max. Push Capacity
30 ton
Effective Push Area
6.85 sq in
Nominal Capacity
30 ton
Finish
Anodized
Type
General Purpose

Description

Hydraulic Ram, Single Acting, Lightweight, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 30 ton, Stroke Length 5 7/8 in, Nominal Stroke Length 6 in, Effective Push Area 6.85 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 40.48 cu in, Retracted Height 11.06 in, Extended Height 16.97 in, Outside Dia. 3.94 in, Plunger Dia. 2.36 in, Base Bolt Circle Dia. 3.15 in, Center Hole Dia. 2 61/64 in, Series RAC, Includes Coupler, Dust Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.