Zoro Homepage

Cylinder, Threaded, 380 lb, 0.51 In Stroke

  • Mfr # CST2131

  • Zoro # G0990516


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Push Capacity @ 5000 psi
380 lbf
Stroke Length
1/2 in
Retracted Height
2.03 in
Body Thread
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST2131
Zoro #
G0990516
UPC #
662005133376
Country of Origin
United States

Dimensions

Stroke Length
1/2 in
Retracted Height
2.03 in
Outside Dia.
0.5 in
Extended Height
2.55 in
Plunger Thread Size
#6-32

Details

Single Acting/Double Acting
Single Acting
Push Capacity @ 5000 psi
380 lbf
Body Thread
1/2"-20
Pressure Range
580 to 5000 psi
Plunger Thread
#6-32 UN
Material of Construction
Steel
Function
Single Acting
Effective Area Push
0.08 sq. in.
Seal Material
Polyurethane/Buna N
Oil Capacity Push
0.04 cu in
Capacity @ 5000 PSI
380 lb.
Type
Threaded Body
Stroke
0.51"
Item
Threaded Body Hydraulic Cylinder
Cylinder Type
Threaded Body
Body Material
Steel
Effective Push Area
0.08 sq in
Mounting Style
Threaded Body

Description

Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 380 lbf, Stroke Length 1/2 in, Effective Push Area 0.08 sq in, Oil Capacity Push 0.04 cu in, Pressure Range 580 to 5000 psi, Extended Height 2.55 in, Retracted Height 2.03 in, Body Thread 1/2 In.-20, Plunger Thread Size #6-32, Outside Dia. 0.5 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.