Zoro Homepage

Cylinder, Threaded, 3950 lb, 0.98 In Stroke

  • Mfr # CST18251

  • Zoro # G2958697


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Single Acting/Double Acting
Single Acting
Push Capacity @ 5000 psi
3,950 lbf
Stroke Length
7/8 in
Retracted Height
3.52 in
Body Thread
1-5/16"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST18251
Zoro #
G2958697
UPC #
662005133291
Country of Origin
United States

Dimensions

Stroke Length
7/8 in
Retracted Height
3.52 in
Outside Dia.
1.3125 in
Extended Height
4.5 in
Plunger Thread Size
5/16"-24

Details

Single Acting/Double Acting
Single Acting
Push Capacity @ 5000 psi
3,950 lbf
Body Thread
1-5/16"-16
Pressure Range
580 to 5000 psi
Material of Construction
Steel
Item
Threaded Body Hydraulic Cylinder
Capacity @ 5000 PSI
3950 lb.
Type
Threaded Body
Seal Material
Polyurethane/Buna N
Oil Capacity Push
0.78 cu in
Effective Area Push
0.79 sq. in.
Stroke
5/16"-24 UN
Function
Single Acting
Plunger Thread
5/16"-24 UN
Cylinder Type
Threaded Body
Effective Push Area
0.79 sq in
Mounting Style
Threaded Body
Body Material
Steel

Description

Threaded Body Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Push Capacity @ 5000 psi 3,950 lbf, Stroke Length 7/8 in, Effective Push Area 0.79 sq in, Oil Capacity Push 0.78 cu in, Pressure Range 580 to 5000 psi, Extended Height 4.5 in, Retracted Height 3.52 in, Body Thread 1-5/16 In.-16, Plunger Thread Size 5/16 In.-24, Outside Dia. 1.3125 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.