Zoro Homepage

Extended Reaction Tube, 16 lb

  • Mfr # ERT28012

  • Zoro # G1953276


product price: $2,554.99
/ea
Free Shipping & Returns

Key Features

Type
Extended Reaction Tube
Material
Steel
Weight (Lbs.)
16
For Use With
Mfr. No. RSL28000
Product Type
Extended Reaction Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERT28012
Zoro #
G1953276
UPC #
-
Country of Origin
United States

Dimensions

Socket Center to End of Arm Length
19 3/4 in
Overall Length
12 in
Overall Width
5 in

Details

Item
Extended Reaction Tube
Type
Extended Reaction Tube
Material
Steel
Weight (Lbs.)
16
For Use With
Mfr. No. RSL28000
Product Type
Extended Reaction Tube
Number of Pieces
1
Weight
16 lb
Compatible Manufacturer Model Number
RSL28000
Compatible Tool Series
RSL Series

Description

Extended Reaction Tube, Product Type Extended Reaction Tube, Compatible Tool Series RSL Series, Overall Length 12 in, Socket Center to End of Arm Length 19 3/4 in, Minimum Hex Size Not Applicable, Maximum Hex Size Not Applicable, Number of Torque Wrench Connections Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Compatible Manufacturer Model Number RSL28000, Overall Width 5 in, Material Steel, Number of Pieces 1, Weight 16 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.