HCL5010, 62 ton Capacity, 9.84 in Stroke, Single-Acting, High Tonnage, Lock Nut Hydraulic Cylinder

  • Mfr # HCL5010

  • Zoro # G5521504


product price: $3,456.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
50 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
9 7/8 in
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL5010
Zoro #
G5521504
UPC #
662005392254
Country of Origin
China

Dimensions

Stroke Length
9 7/8 in
Outside Dia.
5.12 in
Nominal Stroke Length
10 in
Retracted Height
14.33 in
Bore Dia.
3.94 in
Extended Height
24.2 in
Plunger Dia.
TR 100 x 4
Base Mounting Thread Size
M8

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
50 tons
Application
Lift, Push, Hold
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Max. Pressure
10,000 psi
Body Material
Steel
Oil Capacity Push
119.82 cu in
Oil Capacity
119.82 cu in
Material of Construction
Steel
Series
HCL
Cylinder Type
High Cycle
Nominal Capacity
50 ton
Weight
83 lb
Effective Push Area
12.17 sq in
Single Acting/Double Acting
Single Acting

Description

Hydraulic Ram, Single Acting, High Cycle, Steel, Nominal Capacity 50 ton, Stroke Length 9 7/8 in, Nominal Stroke Length 10 in, Effective Push Area 12.17 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 119.82 cu in, Retracted Height 14.33 in, Extended Height 24.2 in, Outside Dia. 5.12 in, Base Mounting Thread Size M8, Weight 83 lb, Series HCL, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 3.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.