HCR1002, 113 ton Capacity, 1.97 in Stroke, Double-Acting, High Tonnage Hydraulic Cylinder

  • Mfr # HCR1002

  • Zoro # G5526772


product price: $4,181.00
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Stroke Length
2 in
Max. Pressure
10,150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCR1002
Zoro #
G5526772
UPC #
662005392933
Country of Origin
China

Dimensions

Stroke Length
2 in
Retracted Height
7.95 in
Bore Dia.
5.31 in
Base Mounting Thread Size
M12
Nominal Stroke Length
2 in
Outside Dia.
6.89 in
Plunger Dia.
3.74 in
Extended Height
9.9 in

Details

Item
Hydraulic Ram
Cylinder Nominal Capacity
100 tons
Application
Lift, Lower, Push
Includes
(2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve
Max. Pressure
10,150 psi
Cylinder Type
High Cycle
Oil Capacity Push
43.67 cu in
Effective Push Area
22.19 sq in
Body Material
Steel
Nominal Capacity
100 ton
Oil Capacity
Advance: 43.67 cu in; Retract: 22.05 cu in
Material of Construction
Steel
Single Acting/Double Acting
Double Acting
Series
HCR
Weight
74 lb

Description

Hydraulic Ram, Double Acting, High Cycle, Steel, Nominal Capacity 100 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 22.19 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 43.67 cu in, Retracted Height 7.95 in, Extended Height 9.9 in, Outside Dia. 6.89 in, Plunger Dia. 3.74 in, Base Mounting Thread Size M12, Weight 74 lb, Series HCR, Includes (2) Lifting Eyes, Interchangeable Saddle, Overpressurization Valve, Bore Dia. 5.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.