Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Tonnage Lock Nut Cylinder

  • Mfr # HCL3006

  • Zoro # G512655733


product price: $15,097.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Center Hole Dia.
9 1/4 in
Plunger Dia.
235 mm
Retracted Height
14.88 in
Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCL3006
Zoro #
G512655733
UPC #
0662005392537
Country of Origin
United States

Dimensions

Center Hole Dia.
9 1/4 in
Plunger Dia.
235 mm
Retracted Height
14.88 in
Extended Height
20.79 in
Stroke Length
5 29/32 in
Outside Dia.
12.01 in
Nominal Stroke Length
6 in
Base Bolt Circle Dia.
10.24 in

Details

Single Acting/Double Acting
Single Acting
Cylinder Type
Lock Nut
Item
Lock Nut Cylinder
Max. Pressure
10,000 psi
Body Material
Steel
Nominal Capacity
300 ton
Oil Capacity Push
397.02 cu in
Effective Push Area
67.23 sq in

Description

Lock Nut Cylinder, Single Acting, Lock Nut, Steel, Nominal Capacity 300 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 67.23 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 397.02 cu in, Retracted Height 14.88 in, Extended Height 20.79 in, Outside Dia. 12.01 in, Plunger Dia. 235 mm, Base Bolt Circle Dia. 10.24 in, Center Hole Dia. 9 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.