Shop ENERPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lock Nut Hydraulic Ram, Steel, HCL
- Mfr # HCL10006
- Zoro # G622945182
product price:Â
$
49,565.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Thread Size
440 x 6 mm
Plunger Dia.
440 mm
Outside Dia.
22.44 in
Cylinder Type
Lock Nut
Single Acting/Double Acting
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCL10006
- Zoro #
- G622945182
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Plunger Thread Size
- 440 x 6 mm
- Plunger Dia.
- 440 mm
- Outside Dia.
- 22.44 in
- Nominal Stroke Length
- 6 in
- Extended Height
- 28.9 in
- Retracted Height
- 22.99 in
- Stroke Length
- 5 29/32 in
- Base Bolt Circle Dia.
- 19.69 in
Details
- Cylinder Type
- Lock Nut
- Single Acting/Double Acting
- Single Acting
- Oil Capacity Push
- 1,391.83 cu in
- Nominal Capacity
- 1,000 ton
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Effective Push Area
- 235.68 sq in
- Item
- Lock Nut Hydraulic Ram
Description
Lock Nut Hydraulic Ram, Single Acting, Lock Nut, Steel, Nominal Capacity 1,000 ton, Stroke Length 5 29/32 in, Nominal Stroke Length 6 in, Effective Push Area 235.68 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 1,391.83 cu in, Retracted Height 22.99 in, Extended Height 28.9 in, Outside Dia. 22.44 in, Plunger Dia. 440 mm, Plunger Thread Size 440 x 6 mm, Base Bolt Circle Dia. 19.69 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.