Shop ENERPAC
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH306
- Zoro # G422811373
product price:Â
$
5,197.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plunger Dia.
2.95 in
Base Mounting Thread Size
M6
Body Material
Aluminum
Nominal Capacity
30 ton
Single Acting/Double Acting
Double Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RARH306
- Zoro #
- G422811373
- UPC #
- 662005424139
- Country of Origin
- India
- Body Material
- Aluminum
- Nominal Capacity
- 30 ton
- Single Acting/Double Acting
- Double Acting
- Max. Push Capacity
- 40.3 ton
- Oil Capacity Push
- 46.89 cu in
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Effective Push Area
- 7.94 sq in
- Item
- Hollow Hydraulic Ram
- Max. Pressure
- 10,150 psi
Dimensions
- Plunger Dia.
- 2.95 in
- Base Mounting Thread Size
- M6
- Extended Height
- 18.07 in
- Outside Dia.
- 5.31 in
- Nominal Stroke Length
- 5 15/16 in
- Center Hole Dia.
- 1.34 in
- Stroke Length
- 5 15/16 in
- Retracted Height
- 12.16 in
- Base Bolt Circle Dia.
- 4.33 in
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 30 ton, Max. Push Capacity 40.3 ton, Stroke Length 5 15/16 in, Nominal Stroke Length 5 15/16 in, Effective Push Area 7.94 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 46.89 cu in, Retracted Height 12.16 in, Extended Height 18.07 in, Outside Dia. 5.31 in, Plunger Dia. 2.95 in, Base Bolt Circle Dia. 4.33 in, Base Mounting Thread Size M6, Center Hole Dia. 1.34 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.