Shop ENERPAC
See all product information
Create Account
Hollow Hydraulic Ram, Aluminum, RARH
- Mfr # RARH602
- Zoro # G122945170
product price:Â
$
5,890.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Extended Height
11.65 in
Nominal Capacity
60 ton
Center Hole Dia.
2.13 in
Oil Capacity Push
25.91 cu in
Cylinder Type
Hollow Plunger Hydraulic Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RARH602
- Zoro #
- G122945170
- UPC #
- 662005424153
- Country of Origin
- India
Dimensions
- Extended Height
- 11.65 in
- Center Hole Dia.
- 2.13 in
- Plunger Dia.
- 4.33 in
- Outside Dia.
- 7.09 in
- Stroke Length
- 2 in
- Base Mounting Thread Size
- M6
- Retracted Height
- 9.68 in
- Base Bolt Circle Dia.
- 6.3 in
- Nominal Stroke Length
- 2 in
Details
- Nominal Capacity
- 60 ton
- Oil Capacity Push
- 25.91 cu in
- Cylinder Type
- Hollow Plunger Hydraulic Cylinder
- Item
- Hollow Hydraulic Ram
- Effective Push Area
- 7.94 sq in
- Body Material
- Aluminum
- Single Acting/Double Acting
- Double Acting
- Max. Pressure
- 10,150 psi
- Max. Push Capacity
- 66.81 ton
Description
Hollow Hydraulic Ram, Double Acting, Hollow Plunger Hydraulic Cylinder, Aluminum, Nominal Capacity 60 ton, Max. Push Capacity 66.81 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 7.94 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 25.91 cu in, Retracted Height 9.68 in, Extended Height 11.65 in, Outside Dia. 7.09 in, Plunger Dia. 4.33 in, Base Bolt Circle Dia. 6.3 in, Base Mounting Thread Size M6, Center Hole Dia. 2.13 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.