Hydraulic Cutterhead Set, 10,000 psi

  • Mfr # STC750H

  • Zoro # G2888107


product price:  $3,612.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Bag, Cutterhead, Hand Pump, Hose
Features
Rotating Heads, Spring Return
Tool Series
STC
For Use With
Pumps With a 3 Way Valve
Oil Capacity
1.2 cu in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STC750H
Zoro #
G2888107
UPC #
662005804221
Country of Origin
Japan

Dimensions

Height
2 19/20 in
Width
2 3/25 in
Length
5 in
Wall Thickness
Varies
Tool Length
15 in
Minimum Hose Size
1/4 in
Tool Height
2 15/16 in
Compatible Maximum Wire/Cable Diameter
4 in
Tool Width
2 1/8 in
Compatible Minimum Wire/Cable Diameter
1/2 in

Details

Item
Hydraulic Cutterhead Set
Includes
Carrying Bag, Cutterhead, Hand Pump, Hose
Features
Rotating Heads, Spring Return
Tool Series
STC
For Use With
Pumps With a 3 Way Valve
Oil Capacity
1.2 cu in
Pressure Range
200 to 10,000 psi
Application
Used to Cut Round Bar, Wire Strand, Cable, and Steel Wire Rope
Construction
Single-Action Spring Return
Pump
Hand Pump
Capacity
4 tons
Pipe Threading Product Grouping
Pipe Cutter
Pipe Equipment Series
STC
Cutter Head Type
Guillotine
Pressure Port
3/8"
Maximum Operating Pressure
10,000 psi
Hydraulic Actuation
Hand Pump
Minimum Operating Pressure
0 psi
Maximum Flow Rate
2,500 gpm
Tool Weight
24 lb
Maximum Bolt/Threaded Rod Cutting Capacity - Steel
11/16 in
Maximum Cutting Capacity - Wire Rope
.63 Steel Wire Rope
Product Type
Self-Contained Hydraulic Cutter Set
Compatible Wire/Cable Type
ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts
Maximum Cutting Capacity - Cable
.56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands
Replacement Bladel Model Number
WCB750
Cutter Head Return Type
Single-Acting, Spring Return
Guy Steel Wire Strands Cutting Capacity
16 mm
Wire Strand ACSR Cutting Capacity
19 mm

Description

Hydraulic Cutterhead Set, Product Type Self-Contained Hydraulic Cutter Set, Hydraulic Actuation Hand Pump, Compatible Wire/Cable Type ACSR Cable, Aluminum Cable, Copper Cable, EHS Guy Strand, Rebar, Soft Steel Bolts, Maximum Cutting Capacity - Cable .56 Stranded Guy Wire, .69 Copper/Aluminum Wire, 1/2 in Rebar, 3/4 in Aluminum Conductor Steel-Reinforced Cable, 3/4 in Copper/Aluminum Wire Strands, Maximum Bolt/Threaded Rod Cutting Capacity - Steel 11/16 in, Cutter Head Type Guillotine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.