Hydraulic cylinder
Mfr # CDT27501
Zoro # G515488963
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Plunger Thread Size
3/8"-16 UNC
Retracted Height
4.21 in
Outside Dia.
2.02 in
Body Material
Steel
Cylinder Type
Threaded Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDT27501
Zoro #
G515488963
UPC #
0662005125609
Country of Origin
United States
Dimensions
Plunger Thread Size
3/8"-16 UNC
Retracted Height
4.21 in
Outside Dia.
2.02 in
Extended Height
6.17 in
Stroke Length
1 31/32 in
Min. Hole Depth
0.47 in
Details
Body Material
Steel
Item
Hydraulic Cylinder
Cylinder Type
Threaded Body
Single Acting/Double Acting
Double Acting
Mounting Style
Threaded Body
Effective Pull Area
1.22 sq in
Oil Capacity Push
1.61 cu in
Seal Material
Polyurethane/Buna N
Body Thread
2.125"-16 UN
Oil Capacity Pull
2.4 cu in
Pressure Range
5,000 psi max
Effective Push Area
0.82 sq in
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 1 31/32 in, Effective Push Area 0.82 sq in, Effective Pull Area 1.22 sq in, Oil Capacity Push 1.61 cu in, Oil Capacity Pull 2.4 cu in, Pressure Range 5,000 psi max, Extended Height 6.17 in, Retracted Height 4.21 in, Body Thread 2.125 In.-16 UN, Plunger Thread Size 3/8 In.-16 UNC, Outside Dia. 2.02 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.