Hydraulic cylinder
Mfr # CDT40131
Zoro # G915488952
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Plunger Thread Size
1/2"-13 UNC
Single Acting/Double Acting
Double Acting
Stroke Length
1/2 in
Extended Height
3.6 in
Cylinder Type
Threaded Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDT40131
Zoro #
G915488952
UPC #
0662005133420
Country of Origin
United States
Dimensions
Plunger Thread Size
1/2"-13 UNC
Stroke Length
1/2 in
Extended Height
3.6 in
Retracted Height
3.09 in
Outside Dia.
2.38 in
Min. Hole Depth
0.59 in
Details
Single Acting/Double Acting
Double Acting
Cylinder Type
Threaded Body
Item
Hydraulic Cylinder
Body Material
Steel
Oil Capacity Push
0.6 cu in
Effective Push Area
1.17 sq in
Pressure Range
5,000 psi max
Body Thread
2.500"-16 UN
Seal Material
Polyurethane/Buna N
Oil Capacity Pull
0.9 cu in
Mounting Style
Threaded Body
Effective Pull Area
1.76 sq in
Description
Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Double Acting, Stroke Length 1/2 in, Effective Push Area 1.17 sq in, Effective Pull Area 1.76 sq in, Oil Capacity Push 0.6 cu in, Oil Capacity Pull 0.9 cu in, Pressure Range 5,000 psi max, Extended Height 3.6 in, Retracted Height 3.09 in, Body Thread 2.500 In.-16 UN, Plunger Thread Size 1/2 In.-13 UNC, Outside Dia. 2.38 in, Min. Hole Depth 0.59 in, Seal Material Polyurethane/Buna N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.