Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic cylinder

  • Mfr # CSM18131

  • Zoro # G615488948


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Manifold Hydraulic Cylinder
Plunger Thread Size
0.313"-24 UN
Stroke Length
1/2 in
Single Acting/Double Acting
Single Acting
Extended Height
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM18131
Zoro #
G615488948
UPC #
0662005133338
Country of Origin
United States

Dimensions

Plunger Thread Size
0.313"-24 UN
Stroke Length
1/2 in
Extended Height
2.87 in
Retracted Height
2.36 in
Outside Dia.
1.17 in
Min. Hole Depth
0.47 in

Details

Item
Hydraulic Cylinder
Cylinder Type
Manifold Hydraulic Cylinder
Single Acting/Double Acting
Single Acting
Body Material
Steel
Seal Material
Polyurethane/Buna N
Mounting Style
Manifold Mount
Effective Pull Area
0.79 sq in
Oil Capacity Pull
0.4 cu in
Pressure Range
5,000 psi max
Body Thread
1.312"-12 UN

Description

Hydraulic Cylinder, Manifold Hydraulic Cylinder, Manifold Mount, Body Material Steel, Single Acting, Stroke Length 1/2 in, Effective Pull Area 0.79 sq in, Oil Capacity Pull 0.4 cu in, Pressure Range 5,000 psi max, Extended Height 2.87 in, Retracted Height 2.36 in, Body Thread 1.312 In.-12 UN, Plunger Thread Size 0.313 In.-24 UN, Outside Dia. 1.17 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.