Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic cylinder

  • Mfr # CSM572

  • Zoro # G815488939


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Extended Height
23.5 in
Stroke Length
7 mm
Retracted Height
16.5 mm
Outside Dia.
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM572
Zoro #
G815488939
UPC #
0662005127818
Country of Origin
Netherlands

Dimensions

Extended Height
23.5 in
Stroke Length
7 mm
Retracted Height
16.5 mm
Outside Dia.
0.69 in
Plunger Thread Size
M4x0.7
Min. Hole Depth
7 mm

Details

Body Material
Steel
Item
Hydraulic Cylinder
Cylinder Type
Manifold Hydraulic Cylinder
Single Acting/Double Acting
Single Acting
Pressure Range
350 bar max
Oil Capacity Pull
1.1 cc
Mounting Style
Manifold Mount
Effective Pull Area
1.60 sq in
Body Thread
M20x1.5

Description

Hydraulic Cylinder, Manifold Hydraulic Cylinder, Manifold Mount, Body Material Steel, Single Acting, Stroke Length 7 mm, Effective Pull Area 1.60 sq in, Oil Capacity Pull 1.1 cc, Pressure Range 350 bar max, Extended Height 23.5 in, Retracted Height 16.5 mm, Body Thread M20x1.5, Plunger Thread Size M4x0.7, Outside Dia. 0.69 in, Min. Hole Depth 7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.