Zoro Homepage

Hydraulic cylinder

  • Mfr # CST18381

  • Zoro # G715488992


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Extended Height
5.76 in
Stroke Length
1 1/2 in
Outside Dia.
1.22 in
Retracted Height
4.27 in
Single Acting/Double Acting
Single Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST18381
Zoro #
G715488992
UPC #
0662005125401
Country of Origin
United States

Dimensions

Extended Height
5.76 in
Stroke Length
1 1/2 in
Outside Dia.
1.22 in
Retracted Height
4.27 in
Plunger Thread Size
0.313"-24 UNF
Min. Hole Depth
0.47 in

Details

Item
Hydraulic Cylinder
Single Acting/Double Acting
Single Acting
Cylinder Type
Threaded Body
Body Material
Steel
Body Thread
1.313"-16 UN
Effective Pull Area
0.79 sq in
Pressure Range
5,000 psi max
Seal Material
Polyurethane/Buna N
Mounting Style
Threaded Body
Oil Capacity Pull
1.18 cu in

Description

Hydraulic Cylinder, Threaded Body, Threaded Body, Body Material Steel, Single Acting, Stroke Length 1 1/2 in, Effective Pull Area 0.79 sq in, Oil Capacity Pull 1.18 cu in, Pressure Range 5,000 psi max, Extended Height 5.76 in, Retracted Height 4.27 in, Body Thread 1.313 In.-16 UN, Plunger Thread Size 0.313 In.-24 UNF, Outside Dia. 1.22 in, Min. Hole Depth 0.47 in, Seal Material Polyurethane/Buna N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.